Check Availability
  • PARKER 

    Plug, 5/8" Tube Size, Metal, 15/16" Hex Size

  • Item # 4EUE1
  • Mfr. Model # 10BLEN10-B-GR
Plug, 5/8" Tube Size, Metal, 15/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This versatile PARKER A-LOK® plug fitting provides a leaktight seal for high pressure, vibration, and vacuum in gas or liquid applications. Has a 4:1 safety factor with respect to the working pressure capabilities of the tubing used. For use in refineries, chemical processing, power generation, and impulse lines.
Show More Close
 

Technical Specifications

Item # 4EUE1
Mfr. Model # 10BLEN10-B-GR
UNSPSC #40142607
Catalog Page 2859
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Plug
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 5/8"
Compression Thread Size 7/8-20
Hex Size 15/16"
Temp. Range -40 Degrees to 400 Degrees F
Standards CA-360, QQ-B 626 Alloy 360, ASTM-B16 Alloy 360, CA-345, ASTM-B-453 Alloy 345
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov