Check Availability
  • PARKER 

    Nut and Spacer Set, 5/16" Tube Size, Plastic

  • Item # 2ZTA8
  • Mfr. Model # P5NS
Nut and Spacer Set, 5/16" Tube Size, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Nylon

• Temp. range: -40° to 200°F
For use with polyethylene, nylon, polypropylene, or soft metal tubing on low-pressure or vacuum lines. White color.
Polypropylene and Nylon Compression Fittings
302 stainless steel grab ring and Nitrile O-ring provide good tube retention and a positive, vibration-resistant seal, using only hand assembly. No clamps or adjustments needed.
Meet FDA and NSF-51 standards.
Show More Close
 

Technical Specifications

Item # 2ZTA8
Mfr. Model # P5NS
UNSPSC #40142613
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Nut and Spacer Set
Tube Fitting Material Polypropylene
Fitting Connection Type Compression
Tube Size 5/16"
Temp. Range 0 Degrees to 212 Degrees F
Standards FDA, NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov