Check Availability
  • PARKER 

    Nut and Brass Sleeve, 3/8" Tube Size, Metal, 9/16" Hex Size, PK 10

  • Item # 1VPH8
  • Mfr. Model # 61HD-6
Nut and Brass Sleeve, 3/8" Tube Size, Metal, 9/16" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VPH8
Mfr. Model # 61HD-6
UNSPSC #40142315
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Nut and Brass Sleeve
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 3/8"
Max. Pressure 1500 psi
Hex Size 9/16"
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In