Check Availability
  • PARKER 

    Nut and Brass Sleeve, 1/4" Tube Size, Metal, 7/16" Hex Size, PK 10

  • Item # 1VPH7
  • Mfr. Model # 61HD-4
Nut and Brass Sleeve, 1/4" Tube Size, Metal, 7/16" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VPH7
Mfr. Model # 61HD-4
UNSPSC #40142315
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Nut and Brass Sleeve
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 1/4"
Max. Pressure 2100 psi
Hex Size 7/16"
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.