Check Availability
  • PARKER 

    Nut and Brass Sleeve, 1/8" Tube Size, Metal, 5/16" Hex Size, PK 5

  • Item # 1VPH5
  • Mfr. Model # 61HD-2
Nut and Brass Sleeve, 1/8" Tube Size, Metal, 5/16" Hex Size, PK 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VPH5
Mfr. Model # 61HD-2
UNSPSC #40142315
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Nut and Brass Sleeve
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 1/8"
Max. Pressure 4300 psi
Hex Size 5/16"
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In