Check Availability
  • PARKER 

    Nut and Brass Sleeve, 1/4" Tube Size, Metal, 7/16" Hex Size, PK 10

  • Item # 1VPB3
  • Mfr. Model # 61PB-4
Nut and Brass Sleeve, 1/4" Tube Size, Metal, 7/16" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for fast installation, this PARKER Poly-Tite nut and brass sleeve is pre-assembled and ready to install.

• Brass sleeve is suitable for use with soft metal tubing
• Knurled nut eases hand tightening
Show More Close
 

Technical Specifications

Item # 1VPB3
Mfr. Model # 61PB-4
UNSPSC #40142315
Catalog Page 2854
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Nut and Brass Sleeve
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 1/4"
Max. Pressure 150 psi
Hex Size 7/16"
Temp. Range 0 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In