Check Availability
  • PARKER 

    Nut, 3/16" Tube Size, Metal, 1/2" Hex Size

  • Item # 20YZ24
  • Mfr. Model # 3 BZ-SS
Nut, 3/16" Tube Size, Metal, 1/2" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YZ24
Mfr. Model # 3 BZ-SS
UNSPSC #40141720
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Nut
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM) Compression
Tube Size 3/16"
Compression Thread Size 3/16"
Max. Pressure 10,300 psi
Hex Size 1/2"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In