Check Availability
  • PARKER 

    Nut, 1/16" Tube Size, Metal, 3/8" Hex Size

  • Item # 20YX76
  • Mfr. Model # 1NU1-316
Nut, 1/16" Tube Size, Metal, 3/8" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YX76
Mfr. Model # 1NU1-316
UNSPSC #40141720
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Nut
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R)
Tube Size 1/16"
Compression Thread Size 1/16"
Max. Pressure 16,800 psi
Hex Size 3/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In