Check Availability
  • PARKER 

    Nut, 3/8" Tube Size, Metal

  • Item # 1XCB2
  • Mfr. Model # 6 BL-S
Nut, 3/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XCB2
Mfr. Model # 6 BL-S
UNSPSC #40142613
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Nut
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression
Tube Size 3/8"
Compression Thread Size 11/16-16
Temp. Range -30 Degrees to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Welcome Sign In