Check Availability
  • PARKER 

    Nut, 3/8" Tube Size, Metal, 3/4" Hex Size, PK 10

  • Item # 1VPR7
  • Mfr. Model # 61VL-6
Nut, 3/8" Tube Size, Metal, 3/4" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VPR7
Mfr. Model # 61VL-6
UNSPSC #31161705
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Nut
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 3/8"
Max. Pressure 225 psi
Hex Size 3/4"
Temp. Range -30 Degrees to 275 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In