Check Availability
  • PARKER 

    Male Run Tee, Flare Connection Type, 1/2" Tube Size, 1EA

  • Item # 5WRU7
  • Mfr. Model # 151F-8-8
Male Run Tee, Flare Connection Type, 1/2" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5WRU7
Mfr. Model # 151F-8-8
UNSPSC #40142605
Catalog Page 2853
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Male Run Tee
Tube Fitting Material Brass
Tube Size 1/2"
Pipe Size - Pipe Fitting 1/2"
Flare Type 45 Degrees
Flare Thread Size 3/4-16
Max. Pressure 750 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov