Check Availability
  • PARKER 

    Male Elbow, 45° Flare, Flare x MNPT Connection Type, 1EA

  • Item # 5KNG6
  • Mfr. Model # L249F-10-8
Male Elbow, 45° Flare, Flare x MNPT Connection Type, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This inverted and extruded flare fitting resists mechanical pull out and is designed for use with aluminum, brass, copper, and welded steel tubing. Use in gas and liquid applications. Can be assembled and disassembled repeatedly.
Show More Close
 

Technical Specifications

Item # 5KNG6
Mfr. Model # L249F-10-8
UNSPSC #40142317
Catalog Page 2853
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Male Elbow, 45 Degrees Flare
Tube Fitting Material Low Lead Brass
Fitting Connection Type Flare x MNPT
Pipe Size - Pipe Fitting 5/8" x 1/2"
Flare Type 45 Degrees
Max. Pressure 650 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms