Check Availability
  • PARKER 

    Male Elbow, 45°, Flare x MNPT Connection Type, 5/8" Tube Size, 10PK

  • Item # 5WRY4
  • Mfr. Model # 159F-10-6
Male Elbow, 45°, Flare x MNPT Connection Type, 5/8" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Inverted and extruded flare fittings resist mechanical pull out and are designed for use with aluminum, brass, copper, and welded steel tubing. Use in gas and liquid applications. Can be assembled and disassembled repeatedly.
Show More Close
 

Technical Specifications

Item # 5WRY4
Mfr. Model # 159F-10-6
UNSPSC #40142604
Catalog Page 2853
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Male Elbow, 45 Degrees
Tube Fitting Material Brass
Tube Size 5/8"
Pipe Size - Pipe Fitting 3/8"
Flare Type 45 Degrees
Flare Thread Size 7/8-14
Max. Pressure 650 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov