Check Availability
  • PARKER 

    Male Connector, Flare x MNPT Connection Type, 3/8" Tube Size, 10PK

  • Item # 2P181
  • Mfr. Model # 48F-6-6
Male Connector, Flare x MNPT Connection Type, 3/8" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2P181
Mfr. Model # 48F-6-6
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Brass
Tube Size 3/8"
Pipe Size - Pipe Fitting 3/8"
Flare Type 45 Degrees
Flare Thread Size 5/8-18
Max. Pressure 1000 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Welcome Sign In