Check Availability
  • PARKER 

    Male Connector, Flare x MNPT Connection Type, 1/4" Tube Size, 10PK

  • Item # 1VDX1
  • Mfr. Model # 48F-4-6
Male Connector, Flare x MNPT Connection Type, 1/4" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VDX1
Mfr. Model # 48F-4-6
UNSPSC #40142315
Catalog Page 2853
Shipping Weight 0.74 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Brass
Tube Size 1/4"
Pipe Size - Pipe Fitting 3/8"
Flare Type 45 Degrees
Flare Thread Size 7/16-20
Max. Pressure 450 to 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 11/16"
* This product's country of origin is subject to change

Welcome Sign In