Check Availability
  • Flared Tube Fittings
  • PARKER 

    Male Connector, Flare x MNPT Connection Type, 1/2" Tube Size, 1EA

  • Item # 19H210
  • Mfr. Model # L48F-8-4
Male Connector, Flare x MNPT Connection Type, 1/2" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19H210
Mfr. Model # L48F-8-4
UNSPSC #40142613
Catalog Page 2854
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Low Lead Brass
Tube Size 1/2"
Pipe Size - Pipe Fitting 1/4"
Flare Type 45 Degrees
Max. Pressure 750 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 3/4"
Standards NSF Lead Content Program
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms