Check Availability
  • Flared Tube Fittings
  • PARKER 

    Long Nut, Flare Connection Type, 5/8" Tube Size, 10PK

  • Item # 2P146
  • Mfr. Model # 41FL-10
Long Nut, Flare Connection Type, 5/8" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2P146
Mfr. Model # 41FL-10
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 2.15 lbs
Country of Origin USA *
Item Long Nut
Tube Fitting Material Brass
Tube Size 5/8"
Flare Type 45 Degrees
Flare Thread Size 7/8-14
Max. Pressure 650 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In