Check Availability
  • PARKER 

    Insert, 3/16" x 1/64" Tube Size, Metal, PK 10

  • Item # 1VPC6
  • Mfr. Model # 63PT-3-25
Insert, 3/16" x 1/64" Tube Size, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PARKER Poly-Tite brass insert is for use with Poly-Tite brass compression fittings.

• Use to join sections of thermoplastic tubing
• Designed for fast installation
Show More Close
 

Technical Specifications

Item # 1VPC6
Mfr. Model # 63PT-3-25
UNSPSC #40142613
Catalog Page 2854
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Insert
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 3/16" x 1/64"
Max. Pressure 150 psi
Temp. Range 0 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In