Check Availability
  • PARKER 

    Front Ferrule, 1/16" Tube Size, Metal

  • Item # 20YX71
  • Mfr. Model # 1FF1-316
Front Ferrule, 1/16" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YX71
Mfr. Model # 1FF1-316
UNSPSC #31163102
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Front Ferrule
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R)
Tube Size 1/16"
Compression Thread Size 1/16"
Max. Pressure 16,800 psi
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In