Check Availability
  • PARKER 

    Front Ferrule, 3/8" Tube Size, Metal

  • Item # 1PZG8
  • Mfr. Model # 6FF6-316
Front Ferrule, 3/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PARKER front ferrule is for use with 304, 316, or 316L stainless steel tubing to provide a leaktight seal for high pressure, vibration, and vacuum in gas or liquid applications. Has a 4:1 safety factor with respect to working pressure capabilities of the tubing used. For use in refineries, chemical processing, power generation, and instrument lines.
Show More Close
 

Technical Specifications

Item # 1PZG8
Mfr. Model # 6FF6-316
UNSPSC #40142315
Catalog Page 2858
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Front Ferrule
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type A-LOK(R)
Tube Size 3/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
* This product's country of origin is subject to change

Welcome Sign In