Check Availability
  • PARKER 

    Flare Gasket, Flare Connection Type, 1/2" Tube Size, 10PK

  • Item # 5WRW4
  • Mfr. Model # 2GF-8
  • (1)
Flare Gasket, Flare Connection Type, 1/2" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Use these flare gaskets to help keep connections sealed and secure in refrigeration equipment, air compressors, and machinery. Can be used with flareable copper, brass, aluminum, and welded steel hydraulic tubing.
Show More Close
 

Technical Specifications

Item # 5WRW4
Mfr. Model # 2GF-8
UNSPSC #31181503
Catalog Page 2853
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Flare Gasket
Tube Fitting Material Copper
Tube Size 1/2"
Flare Type 45 Degrees
Max. Pressure 750 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov