Check Availability
  • Compression Tube Fittings
  • PARKER 

    Flare Adapter, 37°, 1/2" Tube Size, Metal, 13/16" Hex Size

  • Item # 20YY89
  • Mfr. Model # 8XASC8-316
Flare Adapter, 37°, 1/2" Tube Size, Metal, 13/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YY89
Mfr. Model # 8XASC8-316
UNSPSC #40142612
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Flare Adapter, 37 Degrees
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R) x Flare
Tube Size 1/2"
Max. Pressure 6700 psi
Hex Size 13/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In