Check Availability
  • PARKER 

    Flare Adapter, 37°, 3/8" Tube Size, Metal, 3/4" Hex Size

  • Item # 20YY75
  • Mfr. Model # 6XABC6-316
Flare Adapter, 37°, 3/8" Tube Size, Metal, 3/4" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YY75
Mfr. Model # 6XABC6-316
UNSPSC #40142612
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Flare Adapter, 37 Degrees
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R) x Flare
Tube Size 3/8"
Compression Thread Size 3/8" x 3/8"
Max. Pressure 6600 psi
Hex Size 3/4"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In