Check Availability
  • PARKER 

    Ferrule, 3/8" Tube Size, Metal

  • Item # 1PZN4
  • Mfr. Model # 6 TZ-SS
Ferrule, 3/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PARKER ferrule is for use with 304, 316, or 316L stainless steel tubing to provide a leaktight seal for high pressure, vibration, and vacuum in gas or liquid applications. Has a 4:1 safety factor with respect to working pressure capabilities of the tubing used. For use in refineries, chemical processing, power generation, and instrument lines.
Show More Close
 

Technical Specifications

Item # 1PZN4
Mfr. Model # 6 TZ-SS
UNSPSC #40142613
Catalog Page 2858
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Ferrule
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type CPI(TM)
Tube Size 3/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In