Check Availability
  • Flared Tube Fittings
  • PARKER 

    Female Flare Connector, Flare Connection Type, 1/4" Tube Size, 1EA

  • Item # 5KNH0
  • Mfr. Model # L66PLNF-4-4
Female Flare Connector, Flare Connection Type, 1/4" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5KNH0
Mfr. Model # L66PLNF-4-4
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Female Flare Connector
Tube Fitting Material Low Lead Brass
Fitting Connection Type Flare
Tube Size 1/4"
Pipe Size - Pipe Fitting 7/16"-20
Flare Type 45 Degrees
Flare Thread Size 7/16-20
Max. Pressure 294 psi
Temp. Range -4 Degrees to 176 Degrees F
Hex Size 11/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms