Check Availability
  • PARKER 

    Female Elbow, 90°, Flare x FNPT Connection Type, 1/4" Tube Size, 10PK

  • Item # 2P198
  • Mfr. Model # 150F-4-2
Female Elbow, 90°, Flare x FNPT Connection Type, 1/4" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2P198
Mfr. Model # 150F-4-2
UNSPSC #40142606
Catalog Page 2853
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Female Elbow, 90 Degrees
Tube Fitting Material Brass
Tube Size 1/4"
Pipe Size - Pipe Fitting 1/8"
Flare Type 45 Degrees
Flare Thread Size 7/16-20
Max. Pressure 1400 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In