Check Availability
  • PARKER 

    Female Connector, Flare x FNPT Connection Type, 5/8" Tube Size, 10PK

  • Item # 2P192
  • Mfr. Model # 46F-10-8
Female Connector, Flare x FNPT Connection Type, 5/8" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2P192
Mfr. Model # 46F-10-8
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Female Connector
Tube Fitting Material Brass
Tube Size 5/8"
Pipe Size - Pipe Fitting 1/2"
Flare Type 45 Degrees
Flare Thread Size 7/8-14
Max. Pressure 650 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In