Check Availability
  • PARKER 

    Female Connector, Flare x FNPT Connection Type, 3/8" Tube Size, 10PK

  • Item # 2P187
  • Mfr. Model # 46F-6-4
Female Connector, Flare x FNPT Connection Type, 3/8" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2P187
Mfr. Model # 46F-6-4
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Female Connector
Tube Fitting Material Brass
Tube Size 3/8"
Pipe Size - Pipe Fitting 1/4"
Flare Type 45 Degrees
Flare Thread Size 5/8-18
Max. Pressure 1000 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In