Check Availability
  • PARKER 

    Female Connector, Flare x FNPT Connection Type, 5/16" Tube Size, 10PK

  • Item # 1VDV8
  • Mfr. Model # 46F-5-4
Female Connector, Flare x FNPT Connection Type, 5/16" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VDV8
Mfr. Model # 46F-5-4
UNSPSC #40142315
Catalog Page 2853
Shipping Weight 0.69 lbs
Country of Origin USA *
Item Female Connector
Tube Fitting Material Brass
Tube Size 5/16"
Pipe Size - Pipe Fitting 1/4"
Flare Type 45 Degrees
Flare Thread Size 1/2-20
Max. Pressure 450 to 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 11/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In