Check Availability
  • PARKER 

    Extruded Reducer, Male Flare x Female Flare Connection Type, 1/2" x 3/8" Tube Size, 10PK

  • Item # 18E812
  • Mfr. Model # 661FHD-8-6
Extruded Reducer, Male Flare x Female Flare Connection Type, 1/2" x 3/8" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18E812
Mfr. Model # 661FHD-8-6
UNSPSC #40142615
Catalog Page 2853
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Extruded Reducer
Tube Fitting Material Brass
Tube Size 1/2" x 3/8"
Flare Type 45 Degrees
Flare Thread Size 3/4-16
Max. Pressure 750 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 13/16"
Standards SAEJ512, J513
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In