Check Availability
  • PARKER 

    Extruded Reducer, Male Flare x Female Flare Connection Type, 3/8" x 1/2" Tube Size, 10PK

  • Item # 18E811
  • Mfr. Model # 661FHD-6-8
Extruded Reducer, Male Flare x Female Flare Connection Type, 3/8" x 1/2" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18E811
Mfr. Model # 661FHD-6-8
UNSPSC #40142615
Catalog Page 2853
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Extruded Reducer
Tube Fitting Material Brass
Tube Size 3/8" x 1/2"
Flare Type 45 Degrees
Flare Thread Size 5/8-18
Max. Pressure 1000 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 15/16"
Standards SAEJ512, J513
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In