Check Availability
  • PARKER 

    Extruded Elbow, 45°, Flare x MNPT Connection Type, 1/4" Tube Size, 10PK

  • Item # 18E815
  • Mfr. Model # 259F-4-2
Extruded Elbow, 45°, Flare x MNPT Connection Type, 1/4" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18E815
Mfr. Model # 259F-4-2
UNSPSC #40142604
Catalog Page 2853
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Extruded Elbow, 45 Degrees
Tube Fitting Material Brass
Tube Size 1/4"
Pipe Size - Pipe Fitting 1/8"
Flare Type 45 Degrees
Flare Thread Size 1/8-27
Max. Pressure 1400 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards SAEJ512, J513
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In