Check Availability
  • Excess Flow Valves
  • PARKER 

    Excess Flow Shut-Off Valve, 1/4" FNPT Pipe Size, 12 psi Differential Pressure

  • Item # 442F19
  • Mfr. Model # FS190SFP-GR
Excess Flow Shut-Off Valve, 1/4" FNPT Pipe Size, 12 psi Differential Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 442F19
Mfr. Model # FS190SFP-GR
UNSPSC #40141609
Shipping Weight 0.71 lbs
Country of Origin USA *
Item Excess Flow Shut-Off Valve
Pipe Size 1/4" FNPT
Differential Pressure 12 psi
Flow Limit Setting @ 30 psig Inlet 22.5 slpm
Flow Limit Setting @ 1000 psig Inlet 120.6 slpm
Connection Type NPT
Max. Pressure 3500 psi
Temp. Range -10 Degrees to 150 Degrees F
Body Material 316 Stainless Steel
Diaphragm Material Elgiloy
Seat Material PCTFE
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms