Check Availability
  • PARKER 

    Female Elbow, 90°, 5/8" Tube Size, Plastic

  • Item # 2ZRV8
  • Mfr. Model # P10FE8
Female Elbow, 90°, 5/8" Tube Size, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2ZRV8
Mfr. Model # P10FE8
UNSPSC #40142604
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Female Elbow, 90 Degrees
Tube Fitting Material Polypropylene
Fitting Connection Type Compression x FNPT
Tube Size 5/8"
Compression Thread Size 1/2"
Max. Pressure 150 psi
Temp. Range 0 Degrees to 212 Degrees F
Standards FDA, NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov