Check Availability
  • PARKER 

    Male Elbow, 90°, 1/2" Tube Size, 3/8" Pipe Size - Pipe Fitting, Plastic, 1-1/16" Hex Size

  • Item # 2GVF7
  • Mfr. Model # N8ME6
Male Elbow, 90°, 1/2" Tube Size, 3/8" Pipe Size - Pipe Fitting, Plastic, 1-1/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GVF7
Mfr. Model # N8ME6
UNSPSC #40142604
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Male Elbow, 90 Degrees
Tube Fitting Material Nylon
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 3/8"
Tube Size 1/2"
Compression Thread Size 3/8"
Max. Pressure 150 psi
Hex Size 1-1/16"
Temp. Range -40 Degrees to 200 Degrees F
Standards FDA And NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In