Check Availability
  • PARKER 

    Male Elbow, 90°, 3/8" Tube Size, Plastic, 1-3/16" Hex Size

  • Item # 2GVC9
  • Mfr. Model # N6ME12
Male Elbow, 90°, 3/8" Tube Size, Plastic, 1-3/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GVC9
Mfr. Model # N6ME12
UNSPSC #40142604
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Male Elbow, 90 Degrees
Tube Fitting Material Nylon
Fitting Connection Type Compression x MNPT
Tube Size 3/8"
Compression Thread Size 3/4"
Max. Pressure 150 psi
Hex Size 1-3/16"
Temp. Range -40 Degrees to 200 Degrees F
Standards FDA And NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In