Check Availability
  • PARKER 

    Male Elbow, 5/16" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 9/16" Hex Size

  • Item # 20YZ51
  • Mfr. Model # 5-4 CBZ-SS
Male Elbow, 5/16" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 9/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YZ51
Mfr. Model # 5-4 CBZ-SS
UNSPSC #40142604
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Male Elbow
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM) x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 5/16"
Compression Thread Size 5/16"
Max. Pressure 8100 psi
Hex Size 9/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In