Check Availability
  • PARKER 

    Male Elbow, 1/2" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 13/16" Hex Size

  • Item # 20YY79
  • Mfr. Model # 8M5SEL8-316
Male Elbow, 1/2" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 13/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YY79
Mfr. Model # 8M5SEL8-316
UNSPSC #40142604
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Male Elbow
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R) x MNPT
Pipe Size - Pipe Fitting 1/2"
Tube Size 1/2"
Compression Thread Size 1/2"
Max. Pressure 6700 psi
Hex Size 13/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In