Check Availability
  • PARKER 

    Female Elbow, 90°, 1/8" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, PK 10

  • Item # 1VDN3
  • Mfr. Model # 170CA-2-2
Female Elbow, 90°, 1/8" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Parker® Compress-Align® female elbow aligns to seal even out-of-round tubing, so tubing does not require flaring, solder, or other preparation. Preassembled brass fittings have captive sleeves. Bodies are interchangeable with standard compression fitting bodies. For low- and medium-pressure tubing connections to copper, brass, aluminum, and thermoplastic tubing.
Show More Close
 

Technical Specifications

Item # 1VDN3
Mfr. Model # 170CA-2-2
UNSPSC #40142317
Catalog Page 2856
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Female Elbow, 90 Degrees
Tube Fitting Material Brass
Fitting Connection Type Compression x FNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 1/8"
Compression Thread Size 5/16"
Max. Pressure 350 to 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In