Check Availability
  • PARKER 

    Male Elbow, 90°, 3/4" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, PK 10

  • Item # 1VDG3
  • Mfr. Model # 169C-12-8
Male Elbow, 90°, 3/4" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this PARKER male elbow. The 90° compression fitting is suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved.
Note: This compression fitting is not for use on air brake applications.
Show More Close
 

Technical Specifications

Item # 1VDG3
Mfr. Model # 169C-12-8
UNSPSC #40142317
Catalog Page 2855
Shipping Weight 3.43 lbs
Country of Origin USA *
Item Male Elbow, 90 Degrees
Tube Fitting Material Brass
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/2"
Tube Size 3/4"
Compression Thread Size 1"
Max. Pressure 75 to 400 psi
Temp. Range -65 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In