Check Availability
  • PARKER 

    Male Elbow, 90°, 1/2" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal

  • Item # 1DDC2
  • Mfr. Model # 8-8 CBU-SS
Male Elbow, 90°, 1/2" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDC2
Mfr. Model # 8-8 CBU-SS
UNSPSC #40142317
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Male Elbow, 90 Degrees
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression
Pipe Size - Pipe Fitting 1/2"
Tube Size 1/2"
Compression Thread Size 1/2-14
Max. Pressure 5000 psi
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Welcome Sign In