Check Availability
  • PARKER 

    Male Elbow, 90°, 1" Tube Size, 1" Pipe Size - Pipe Fitting, Metal

  • Item # 1DDB4
  • Mfr. Model # 16 CBU-S
Male Elbow, 90°, 1" Tube Size, 1" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDB4
Mfr. Model # 16 CBU-S
UNSPSC #40142604
Shipping Weight 0.94 lbs
Country of Origin USA *
Item Male Elbow, 90 Degrees
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1"
Tube Size 1"
Compression Thread Size 1"
Max. Pressure 3000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In