Check Availability
  • PARKER 

    Elbow, 90°, Flare x MNPT Connection Type, 3/8" Tube Size, 1EA

  • Item # 19H214
  • Mfr. Model # L249F-6-8
Elbow, 90°, Flare x MNPT Connection Type, 3/8" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Change the direction of your plumbing pipes with this 90° elbow. The extruded flare fitting is designed to be disassembled and reassembled repeatedly. It resists mechanical pull-out, and is also suitable for use with thin-wall tubing. Use in refrigeration equipment, air compressors, and machinery.
Show More Close
 

Technical Specifications

Item # 19H214
Mfr. Model # L249F-6-8
UNSPSC #40142604
Catalog Page 2853
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Elbow, 90 Degrees
Tube Fitting Material Low Lead Brass
Tube Size 3/8"
Pipe Size - Pipe Fitting 1/2"
Flare Type 45 Degrees
Max. Pressure 1000 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF Lead Content Program
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms