Check Availability
  • PARKER 

    Male Elbow, 90°, 3/8" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal

  • Item # 19H203
  • Mfr. Model # L269CA-6-6
Male Elbow, 90°, 3/8" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Parker® Compress-Align® male elbow aligns to seal even out-of-round tubing, so tubing does not require flaring, solder, or other preparation. Preassembled brass fittings have captive sleeves. Bodies are interchangeable with standard compression fitting bodies. For low- and medium-pressure tubing connections to copper, brass, aluminum, and thermoplastic tubing. This fitting is certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 19H203
Mfr. Model # L269CA-6-6
UNSPSC #40142604
Catalog Page 2856
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Male Elbow, 90 Degrees
Tube Fitting Material Low Lead Brass
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 3/8"
Tube Size 3/8"
Max. Pressure 1000 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF Lead Content Program
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms