Check Availability
  • PARKER 

    Drop Size Tee, 1/8" Tube Size, Metal, 3/8" Hex Size

  • Item # 5UNG5
  • Mfr. Model # 2-2-2 JBZ-SS
Drop Size Tee, 1/8" Tube Size, Metal, 3/8" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UNG5
Mfr. Model # 2-2-2 JBZ-SS
UNSPSC #40142605
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Drop Size Tee
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM)
Tube Size 1/8"
Compression Thread Size 1/8"
Hex Size 3/8"
Temp. Range -425 Degrees to 1200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In