Check Availability
  • PARKER 

    Male Connector, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, PK 100

  • Item # 6LJ04
  • Mfr. Model # 68CA-4-2
Male Connector, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Parker® Compress-Align® male connector aligns to seal even out-of-round tubing, so tubing does not require flaring, solder, or other preparation. Preassembled brass fittings have captive sleeves. Bodies are interchangeable with standard compression fitting bodies. For low- and medium-pressure tubing connections to copper, brass, aluminum, and thermoplastic tubing.
Show More Close
 

Technical Specifications

Item # 6LJ04
Mfr. Model # 68CA-4-2
UNSPSC #40142613
Catalog Page 2856
Shipping Weight 3.75 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Brass
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 1/4"
Max. Pressure 1400 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov