Check Availability
  • PARKER 

    Male Connector, 1" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal, PK 5

  • Item # 6LH98
  • Mfr. Model # 68CA-16-12
Male Connector, 1" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal, PK 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Parker® Compress-Align® male connector aligns to seal even out-of-round tubing, so tubing does not require flaring, solder, or other preparation. Preassembled brass fittings have captive sleeves. Bodies are interchangeable with standard compression fitting bodies. For low- and medium-pressure tubing connections to copper, brass, aluminum, and thermoplastic tubing.
Show More Close
 

Technical Specifications

Item # 6LH98
Mfr. Model # 68CA-16-12
UNSPSC #40141720
Catalog Page 2856
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Brass
Fitting Connection Type Compression
Pipe Size - Pipe Fitting 3/4"
Tube Size 1"
Compression Thread Size 3/4"
Max. Pressure 350 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov