Check Availability
  • PARKER 

    Male Connector, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 9/16" Hex Size

  • Item # 5KNF3
  • Mfr. Model # L68CA-4-4
Male Connector, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 9/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Parker® Compress-Align® male connector aligns to seal even out-of-round tubing, so tubing does not require flaring, solder, or other preparation. Preassembled brass fittings have captive sleeves. Bodies are interchangeable with standard compression fitting bodies. For low- and medium-pressure tubing connections to copper, brass, aluminum, and thermoplastic tubing. This fitting is certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5KNF3
Mfr. Model # L68CA-4-4
UNSPSC #40141720
Catalog Page 2856
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Low Lead Brass
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 1/4"
Compression Thread Size 7/16-24
Max. Pressure 1400 psi
Hex Size 9/16"
Temp. Range -65 Degrees to 250 Degrees F
Special Features Captive Nut/Sleeve Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms