Check Availability
  • PARKER 

    Male Connector, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Plastic

  • Item # 2ZRY4
  • Mfr. Model # P4MC4
Male Connector, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2ZRY4
Mfr. Model # P4MC4
UNSPSC #40142613
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Polypropylene
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 1/4"
Compression Thread Size 1/4"
Max. Pressure 300 psi
Temp. Range 0 Degrees to 212 Degrees F
Standards FDA, NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov