Check Availability
  • PARKER 

    Female Connector, 1/2" Tube Size, 1/2" Pipe Size - Pipe Fitting, Plastic, 1-1/8" Hex Size

  • Item # 2GVE8
  • Mfr. Model # N8FC8
Female Connector, 1/2" Tube Size, 1/2" Pipe Size - Pipe Fitting, Plastic, 1-1/8" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GVE8
Mfr. Model # N8FC8
UNSPSC #40142613
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Female Connector
Tube Fitting Material Nylon
Fitting Connection Type Compression x FNPT
Pipe Size - Pipe Fitting 1/2"
Tube Size 1/2"
Compression Thread Size 1/2"
Max. Pressure 150 psi
Hex Size 1-1/8"
Temp. Range -40 Degrees to 200 Degrees F
Standards FDA And NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In